Beli jual level glass di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Leica Automatic Level NA320Deskripsi:The Leica NA300 Series of automatic (optical) levels has been developed for professionals who are looking for the highest quality results day by day. With the many obstructions and uneven surfaces on construction and building sites, the levels NA300 levels rise to the occasions and ensure the straightest and safest construction possible,The NA300 Series is your reliable partner for accurate measurements and high quality results:- Distinctive design and proven technology, inside and out.- Leica Geosystems understands construction and provide levels for all needs.- Protected shape for increased ergonomic handling while ensuring the highest quality results.- Simple handling for quick and accurate measurements.atribut:
- Objective Aperture (mm): 36
- Operating Temperature Range (°C): -20 to +40
- Standard Deviation (mm): 2.5
- Magnification: 20 x
- Box Height (mm): 145
- Box Length (mm): 215
- Box Width (mm): 130
- Field of View (m): < 2.1
- Graduation (°): 360
- Product Weight with Packaging (kg): 2.4
- Sensitivity (mm): 2
- Telescope Image: Upright
- Working Range (ft): ± 15
- Custom Digital Sound Level Meteratribut:
- Measurement Range (dB): 30 to 130
- Resolution (dB): 0.1
- Frequency Range (Hz): 31.5 to 8000
- Power Supply: AA battery x 6 (included) or AC adapter (sold separately)
- OLIGHT LED Flashlight (Senter)Deskripsi:Olight Seeker 2 pro adalah senter LED dengan output besar dan dapat diisi ulang. Didukung oleh baterai rechargeable kapasitas maksimum (5000mAh) 21700, yang membantu senter ini menghasilkan output maksimum 3200 lumens. Senter ini menggunakan LED berkualitas tinggi yang dipasangkan dengan lensa optik TIR, memberikan pengalaman pencahayaan jarak menengah dekat yang sempurna. Seeker 2 pro memiliki side switch yang besar terletak di dekat kepala lampu untuk pengoperasian dengan ibu jari yang nyaman dan indikator di kedua sisi switch dengan jelas menampilkan daya baterai dan tingkat kecerahan. Dengan design body memiliki alur jari dan dibalut oleh bahan silikon dermatoglyphic, Seeker 2 pro dirancang secara ergonomis agar sangat nyaman dan memberikan pegangan yang tidak licin
- KSS Ladder Extension (Tangga Ekstensi)Deskripsi:Description:- Material main body : Aluminum- Step : Nylon 6 and glass fiber barAdjust to desired height in 300mm units.The central locking mechanism can be used to lock 1 level at a time, for enhanced safety.Can be stopped for use at levels partway up.atribut:
- Front Surface Effective Width (mm): 320 - 355mm
- Distance between Rungs (mm): 320mm
- Rung Surface Width (mm): 30mm
- 3M Filter HolderDeskripsi:3M 1700 Filter Holder is a containment filter used with 3M Taishan respirators to secure particulate filters and protect the user.- Used to hold 3M Filters 1744 and 1744C.- For use with 3M 1200, 3200 and 3100 Single-Cartridge Facepiece Reusable Respirator.- Can be filled with 3M Particulate Filters 1744 and 1744C.- Used for P2 level particulate protection (1744).atribut:
- Compatible With: 3M Respirator 3M Taishan 3M 1200 Half Face Piece Reusable Mask Respirator
- Protection Type: P2 level particulates & odor disorders (1744C)
- Standard: NIOSH
- Recommended Industry: Construction, General Manufacturing, Heavy Industrial, Manufacturing, Marine, Oil & Gas, Pharmaceutical, Transportation
- ACIS Digital Precision Balance AD-I Seriesatribut:
- Power Source: 6xAA size batteries or AC/DC adapter
- Weighing units: g, oz, lb, dwt, ozt, ct, tl, T, tl.H, tl.J, GN, dr, MM, ToLA, gsm, TAR & TMR
- Operating Temperature (°C/°F): 0-40 / 32-104
- GT Radial Car Tires Champiro Eco (Ban Mobil)Deskripsi:Ban yang dirancang untuk memberikan keselamatan, hemat bahan bakar serta produk yg ramah lingkungan.atribut:
- Tire Size: 175/65 R14
- Standart RIM: 14
- ETRTO: 5
- Load Index: 82
- Maximum Load Capacity (kg): 475
- Overall Diameter (mm): 584
- Section Width (mm): 175
- Speed Rating (km/hour): 190
- Tread Depth (mm): 7.5
- 3M Particulate Filter 1744 (Saringan Udara)atribut:
- Compatible With: 3M Reusable Halfface Mask Respirator model 3200 atau 1200
- Cartridge or Filter Type: Particulate
- Product Type: Particulate Filter
- Recommended Industry: Construction, General Manufacturing, Heavy Industrial, Marine, Oil & Gas, Pharmaceutical, Transportation
- SC Johnson Pembersih Alat Makan Sanitation J-80Deskripsi:J80 Sanitizer adalah produk sanitasi untuk peralatan makan dan peralatan masak serta area pemrosesan makanan yang sebelumnya telah dibersihkan. J80 Sanitizer membunuh kuman penyakit yang dapat menyebabkan keracunan makanan.Ciri Khas:Hemat waktu dan tenaka, karena tidak memerlukan pembilasan jika digunakan dengan konsentrasi 200ppmDapat digunakan secara manual atau penyemprotan mekanikEfektif bahkan pada air yang basah. Bisa digunakan sebagai sanitasi pada air yang berkesadahan hingga sampai dengan 700ppmPetunjuk PemakaianUntuk sanitasi permukaan dari alat proses makanan seperti meat slicer, meat minceer dan area kerja:1. Cuci peralatan terlebih dahulu dengan detergent dan dibilas bersih2. Cuat campuran J80 Sanitizer dengan perbandingan 1:128 (200ppm)3. Basahi permukaan peralatan tersebut secara menyeluruh dengan larutan J80 tersebut menggunakan botol spayer4. Biarkan permukaan tersebut kering alami. Jangan dibilas atau disekaUntuk sanitasi permukaan meja tempat display:1. Bersihkan terlebih dahulu permukaan meja, tempat display dengan detergent dan bilas bersih2. Buat campuran J80 Sanitizer dengan perbandingan 1:128 (200ppm)3. Basahi permukaan yang akan disanitasi dengan menggunakan botol sprayer4. Biarkan permukaan kering alamiUntuk sanitasi peralatan makan dan minum:1. Cuci peralatan makan/minum dengan detergent2. Bilas dengan air bersih3. Campurkan J80 Sanitizer dengan perbandingan 1:128 (200ppm) di bak khusus sanitasi4. Celupkan peralatan makan tersebut dengan sedikitnya 2menit5. Angkat dan biarkan kering secara alamiCatatan: Gantilah larutan sanitasi setiap pergantian shiff atau jika sudah kotor. Gunakan quaternary test kit untuk mengetes kandungan larutan
- BOSCH Angle Grinder Kecil (Mesin Gerinda Tangan)atribut:
- K3L License: Yes
- KRISBOW Infrared Thermometer (Pengukur Suhu)Deskripsi:Thermometer inframerah untuk mengukur suhu permukaan seperti tubuh manusia, benda kerja, dan panel listrik
- DeLonghi Electric Kettle (Teko Listrik)atribut:
- Input Power (W): 2000
- Capacity (L): 1.7
- SC Johnson Hand SanitizerDeskripsi:Produk Hand Sanitizer dari SC Johnson ini memiliki 70% bahan aktif alkohol, dengan bentuk cairan Gel terdapat kemasan botol refiil dan pump cocok untuk industri manufaktur, perkantoran ataupun retail
- Shinwa Rules Aluminium Cutting Ruler (Penggaris Potong)atribut:
- Volume: 1 unit
- TEKIRO Pressure Gauge (Manometer/ Alat Ukur Tekanan)Deskripsi:untuk mengukur tekana angin pada ban kendaraan bertekanan 2.5 bar, berdimensi 61mm 26mm 12mmFungsi : untuk mengukur tekana angin pada ban kendaraan Material : chrome vanadiumatribut:
- Dimension 1 (mm): 61
- Diameter (mm): 61
- Material: Chrome Vanadium
- UVEX Full View Safety Goggles (Kacamata Safety Goggle)atribut:
- Lens Material: Polycarbonate
- PaperOne Copy Paper Quarto 80gsm (Kertas HVS / Fotocopy)Deskripsi:Kertas serbaguna dengan kualitas prima. Terbuat dari 100% serat pohon Acacia Mangium. Diakui dunia internasional : ISO 9706 (permanensi kertas, layak disimpan 200 tahun), ISO 9002 dan ISO 14001. Warna 'Super High-White'.atribut:
- Size: Quarto Q4
- Paper Type: All Purpose Paper
- Number of Sheets: 500
- Color: White
- Paper Weight (gsm): 80
- Size (mm): 216x297
Daftar Harga jual level glass Terbaru October 2026
| Leica Automatic Level NA320 | Rp6.799.900 |
| KRISBOW Alat Ukur Kebisingan Suara | Rp1.799.900 |
| Custom Digital Sound Level Meter | Rp9.999.900 |
| OLIGHT LED Flashlight (Senter) | Rp299.900 |
| KSS Ladder Extension (Tangga Ekstensi) | Rp14.999.900 |
| 3M Filter Holder | Rp51.900 |
| ACIS Digital Precision Balance AD-I Series | Rp2.799.900 |
| GT Radial Car Tires Champiro Eco (Ban Mobil) | Rp679.900 |
| 3M Particulate Filter 1744 (Saringan Udara) | Rp249.900 |
| SC Johnson Pembersih Alat Makan Sanitation J-80 | Rp23.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)






















































































































































/oyP103564898-1.jpg)
/P102027349-1.jpg)

/daP103087478-3.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Debu/Masker%20Debu%20Bisa%20Diisi%20Ulang/3M%20Particulate%20Filter%201744%20(Saringan%20Udara)/P102069691-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Lensa%20Tunggal/UVEX%20Safety%2FProtection%20Glasses%20Super-Fit%20(Kacamata%20Safety)/4xP101508177-2.jpg)
/P101518664-2.jpg)
/j0P101516684-11.jpg)
/8mP101002310-3.jpg)

/ogP101004880-5.jpg)
/b1P101000397-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety%20Goggle/Goggles%20Dengan%20Ventilasi%20Udara/UVEX%20Full%20View%20Safety%20Goggles%20(Kacamata%20Safety%20Goggle)/P101507965-1.jpg)
/93P101002327-28.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)